- Large
- Uncorded
- Reusable Ear Plugs
features
- Reusable
- Soft
- Supple
- Break-away cord
- Plastic storage
| Size (text) | Large |
| Cord | No |
| Package Type | Polybag |
| Noise Reduction Rating | 27 dB |
| Style No. | 555L-02 |
| Weight | 0.01 LB |
| Size (text) | Large |
| Cord | No |
| Package Type | Polybag |
| Noise Reduction Rating | 27 dB |
| Style No. | 555L-02 |
| Weight | 0.01 LB |