- Large
- Corded
- Disposable Ear Plugs
features
- Eardown
- Minimizes contaminants
- Flanged base
- Easy insertion and removal
- Allows speech comprehension
| Cord | Yes |
| Size (text) | Large |
| Noise Reduction Rating | 22 dB |
| Style No. | 203L-10 |
| Package Type | Polybag |
| Weight | 0.01 LB |

