- Small
- Corded
- Disposable Ear Plugs
features
- Disposable
- Polyurethane foam
- Tapered with rounded tips
- Resists soil
- PVC-free
| Style No. | 304L-12 |
| Package Type | Polybag |
| Cord | Yes |
| Noise Reduction Rating | 29 dB |
| Weight | 0.01 LB |
| Style No. | 304L-12 |
| Package Type | Polybag |
| Cord | Yes |
| Noise Reduction Rating | 29 dB |
| Weight | 0.01 LB |