- Low Frequency Noise Ear Muff
applications
- Extreme noise environments
- Low frequency noise
features
- Three position
- Quick-click height adjustment
- Wide ear cushions
- Padded headband
| Radio Frequency | None |
| Style No. | 2318-02 |
| Noise Reduction Rating | 29 dB |
| Cup Color | Black |
| Weight | 0.715 LB |

