- Low Profile Muff w/Broad Ear Cushions
features
- Attractive, slimline design
- Broad ear cushions reduce pressure
- Quick-Click headband adjustment
- Four-point suspension for better fit
| Style No. | 2717-00 |
| Noise Reduction Rating | 23 dB |
| Radio Frequency | None |
| Cup Color | Black |
| Weight | 0.58 LB |

