- General Purpose Ear Muff w/Extra-Wide Cups
features
- Excellent attenuation for medium and high noise environments
- Extra wide cups and cushions maximize comfort
- Four-point alignment with unique locking mechanism
- Styling minimizes pressure on head
| Cup Color | Black |
| Style No. | 2727-00 |
| Noise Reduction Rating | 27 dB |
| Radio Frequency | None |
| Weight | 0.62 LB |

