Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sperian13250054

13250054

Series 718 Low Profile Cap-Mounted Muff
Item #105336062
  • Low Profile Muff w/Broad Ear Cushions Cap Mounted
Sperian13250054
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Low Profile Muff w/Broad Ear Cushions Cap Mounted

features

  • Attractive, slimline design
  • Broad ear cushions reduce pressure
  • Quick-Click headband adjustment
  • All day wear without discomfort
Noise Reduction Rating 23 dB
Radio Frequency None
Cup Color Black
Style No. 2718-18
Weight 0.605 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison