- General Purpose Ear Muff w/Extra-Wide Cups cap Mounted
features
- Excellent attenuation for medium and high noise environments
- Quick-Click headband adjustment
- Extra wide cups and cushions maximize comfort
| Radio Frequency | None |
| Noise Reduction Rating | 25 dB |
| Cup Color | Black |
| Style No. | 2728-18 |
| Weight | 0.65 LB |

