- General Purpose Ear Muff w/Stereo Speakers
applications
- Communication equipment
- CD Players
- Radios
features
- Built-in stereo headphones
- Connection cable
- Limited 82 dB(A) sound level
| Style No. | 0787-00 |
| Cup Color | Black |
| Noise Reduction Rating | 23 dB |
| Radio Frequency | None |
| Weight | 1.1 LB |

