- Stereo Radio w/ Two Way Connection
- Goose Neck Microphone
- Earmuff
features
- Built-in FM radio
- Limited 82 dB(A) sound level
includes
- Two standard AA batteries
| Style No. | 0799-00 |
| Cup Color | Black |
| Radio Frequency | None |
| Noise Reduction Rating | N/A |
| Weight | 1.12 LB |

