- General Purpose Ear Muff w/Speech Intelligibility
features
- Allows the hearing of instructions, machinery, warnings, and alarms
compliances
- 0
| Style No. | 2847-00 |
| Cup Color | Red |
| Noise Reduction Rating | 27 dB |
| Weight | 0.65 LB |
| Style No. | 2847-00 |
| Cup Color | Red |
| Noise Reduction Rating | 27 dB |
| Weight | 0.65 LB |