- General Purpose Ear Muff w/Speech Intelligibility & Cap Mounted
features
- Allows the hearing of instructions, machinery, warnings, and alarms
compliances
- 0
| Noise Reduction Rating | 20 dB |
| Cup Color | Red |
| Style No. | 2818-00 |
| Weight | 0.65 LB |
| Noise Reduction Rating | 20 dB |
| Cup Color | Red |
| Style No. | 2818-00 |
| Weight | 0.65 LB |