Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sperian13250110

13250110

Series 777 Transceiver Ear Muff
Item #105329150
  • General Purpose Ear Muff w/Dynamic Receivers & Noise Canceling Microphone
Sperian13250110
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Ear Muff w/Dynamic Receivers & Noise Canceling Microphone

features

  • Flexible gooseneck, noise-canceling microphone boom ensures clarity
  • Double dynamic earphones for stereo listening
Style No. 777-30
Noise Reduction Rating 23 dB
Cup Color Black
Weight 1.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison