- Disposable Pods w/Green Folding Band
features
- Foldable headband
- Soft foam plugs
- Three wearing positions
- Telescopic extenders
- Fits easily into pocket
| Noise Reduction Rating | 21 dB |
| Style No. | 5720-00 |
| Cord | Yes |
| Package Type | Polybag |
| Weight | 0.15 LB |
-
Pre-Packed Quantities


