Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sperian13900100

13900100

PerCap™ Canal Caps
Item #105327965
  • Replacement Pods
  • Individually Bagged
  • Dispenser Boxed
Sperian13900100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Replacement Pods
  • Individually Bagged
  • Dispenser Boxed

features

  • Foldable headband
  • Soft foam plugs
  • Three wearing positions
  • Telescopic extenders
  • Fits easily into pocket
Package Type Polybag
Noise Reduction Rating 21 dB
Style No. 5731-00
Cord No
Weight 0.62 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison