- Large
- Exhalation Mask
- Hypoallergenic
- Durable Suspension Straps
- Folds Flat for Easy Storage
features
- Folds flat for easy storage
- Spring-open design for quick donning
- Boomerang nose seal for secure fit
- Exhalation valve for exceptional comfort
| Application | Grinding, Polishing, Sanding, Sweeping, Wood Working, Dusty Operations, Medical |
| Size (text) | Large |
| Use With | Oil-free aerosol particulate |
| Breathing Hose Type | N/A |
| Strap | Durable Suspension |
| Mask Type | Disposable |
| Style | N9520FL |
| Material | Hypoallergenic |
| Weight | 0.03 LB |

