- Marathon Face-mount PAPR w/8600 FF
- 8 hr Battery
- Tite-Seal Headgear
- Small
description
- WillsonMax 8600 full facepiece for panoramic vision, unrestricted air flow, and wearer acceptance.
applications
- Asbestos abatement
- Lead abatement
- Dusty operations
- Oil-free aerosol particulate
features
- Field-replaceable power cord reduces downtime and inventory costs
- Unique dual-function filter cover protects against water splash and seals filter for storage
- Proven reliable two-prong, lead acid gel batteries and charger interchangeable with Willson belt-mount PAPR increases program flexibility
- Mask-mounted blower streamlines profile and increases wearer acceptance
- Available with high efficiency (HE) filter
- Economical single filter allows operational savings
compliances
- 0
| Style No. | 8600-STC5 |
| Style | 8600-STC5 |
| Application | Oil Free Aerosol Particulate, Dusty Operations, Lead Abatement, Asbestos abatement |
| Use With | Dusty Operations, Oil-free aerosol particulate |
| Size (text) | Small |
| Breathing Hose Type | N/A |
| Mask Type | Full Facepiece |
| Weight | 7.5 LB |

