- Small Size
- Boomerang Nose w/Valve
- NIOSH -Approved N95 Protection
applications
- Welding
- Soldering
- Brazing
- Torch cutting
- Metal pouring
- Grinding
- Sanding
- Aluminum reduction
- Glass etching
features
- Removes acid gases
- Boomerang nose seal for secure fit
- Lightweight
- Humidity-resistant
- Hypoallergenic filter media
- Durable suspension straps
- Exhalation valve for comfort
| Mask Type | Disposable |
| Size (text) | Small |
| Strap | Durable Suspension |
| Style | Disposable |
| Use With | Acid gases |
| Breathing Hose Type | N/A |
| Style No. | N9520 AG |
| Material | Hypoallergenic |
| Weight | 0.03 LB |

