- Medium Size
- Boomerang Nose w/Valve
- NIOSH -Approved N95 Protection
applications
- Aluminum reduction
- Glass etching
- Welding
- Soldering
- Brazing
- Torch cutting
- Metal pouring
- Grinding
- Sanding
features
- Removes acid gases
- Boomerang nose seal for secure fit
- Lightweight
- Humidity-resistant
- Hypoallergenic filter media
- Durable suspension straps
- Exhalation valve for comfort
compliances
- 0
| Size (text) | Medium |
| Breathing Hose Type | N/A |
| Style | Disposable |
| Use With | Acid gases |
| Style No. | N9520 AG |
| Strap | Durable Suspension |
| Mask Type | Disposable |
| Material | Hypoallergenic |
| Weight | 0.03 LB |
-
Pre-Packed Quantities


