- Small Size
- Halfmask w/ Uni-Sorb® Cartridge and P95 Filter
description
- Features a Premier® Silicone Halfmask Respirator with a pair of Uni-Sorb® multi-contaminant cartridges and P95 prefilters. Designed to offer low inhalation resistance for easier breathing and less fatigue.
applications
- Organic vapors
- Acid gases
- Formaldehyde
- Oil or non-oil based dusts and mists
compliances
- 0
| Size (text) | Small |
| Breathing Hose Type | N/A |
| Mask Type | Half Facepiece |
| Style No. | 618P95S |
| Style | Cartridge Mask |
| Application | Wide Variety of Conditions |
| Use With | Acid gases, Organic Vapors, Formaldehyde, Oil Based Dust, Non-Oil Based Dust |
| Material | Silicone |
| Weight | 1.0 LB |

