- Economy
- 5 Strap w/Uni-Sorb® Cartridge & P95 Filter
- Small
description
- Features a WillsonMax™ 8100 Economy Full Facepiece Respirator with a pair of Uni-Sorb® multi-contaminant cartridges and P95 prefilters.
applications
- Organic vapors
- Acid gases
- Formaldehyde
- Oil or non-oil based dusts and mists
features
- Designed to offer low inhalation resistance for easier breathing and less fatigue
- Use of Uni-Sorb cartridges and P95 prefilters allow this mask to be used in a wide variety of conditions
caution
- Not recommended for fuel line applications.
| Style No. | 8100-SSA8 |
| Size (text) | Small |
| Style | 8100-Ssab 8000 |
| Application | Wide Variety of Conditions |
| Mask Type | Full Facepiece |
| Strap | 5 Strap Suspension |
| Use With | Oil Mist, Acid gases, Organic Vapors, Formaldehyde, Oil Based Dust, Non-Oil Based Dust |
| Weight | 2.1 LB |

