- Medium Size
- Full Facepiece w/ Uni-Sorb® Cartridge and P95 Filter & Economy 5 Strap
description
- Features a WillsonMax™ 8100 Economy Full Facepiece Respirator with a pair of Uni-Sorb® multi-contaminant cartridges and P95 prefilters.
applications
- Organic vapors
- Acid gases
- Formaldehyde
- Oil or non-oil based dusts and mists
features
- Designed to offer low inhalation resistance for easier breathing and less fatigue
- Use of Uni-Sorb cartridges and P95 prefilters allow this mask to be used in a wide variety of conditions
caution
- Do not run Worm Gear units over 200 °F.
| Style No. | 8100-MSA8 |
| Style | Cartridge Mask |
| Mask Type | Full Facepiece |
| Size (text) | Medium |
| Strap | 5 Strap Suspension |
| Application | Wide Variety of Conditions |
| Use With | Oil Mist, Acid gases, Organic Vapors, Formaldehyde, Oil Based Dust, Non-Oil Based Dust |
| Weight | 1.0 LB |

