- Small Size
- Basic Assembly With Elastic Headband
description
- Component interchangeability allows easy conversion
- full line of cartridges and filters for protection from wide variety of hazards available.
applications
- Painting
- Lead abatement
- Asbestos abatement
- Utilities
- Primary metals
- Chemical manufacturing
- Petrochemical
- Automotive
- Pharmaceutical
features
- Soft sealing flange and rolled edges
- Perspiration port reduces facepiece slippage and skin irritation
- Nonslip cradle suspension
- Floating yoke
- Unique nose area with ample room for safety eyewear
compliances
- 0
| Application | Automotive, Painting, Lead Abatement, Asbestos abatement, Utilities, Primary Metals, Chemical Manufacturing, Petrochemical, Pharmaceutical |
| Size (text) | Small |
| Strap | Elastic Headband |
| Use With | Dusty Operations, Airborne Contaminants |
| Breathing Hose Type | N/A |
| Mask Type | Half Facepiece |
| Style No. | 6100S |
| Style | Cartridge Mask |
| Weight | 1.0 LB |

