- Rubber
- Dual Cartridge Assembly w/Tite-Seal® Headgear
features
- Soft sealing flange and rolled edges
- Head straps adjust at crown
- Low profile nosepiece allows compatibility for eyewear
- Perspiration port reduces facepiece slippage and skin irritation
- Uses replaceable parts and disposable filters
- Convertable to supplied air or PAPR and gas mask configurations
| Material | Rubber |
| Mask Type | Full Facepiece |
| Use With | Dusty Operations, Airborne Contaminants |
| Application | Automotive, Painting, Lead Abatement, Asbestos abatement, Utilities, Primary Metals, Chemical Manufacturing, Petrochemical, Pharmaceutical |
| Strap | Tite-Seal® |
| Style | 6400 |
| Weight | 2.08 LB |

