- Silicone
- Dual Cartridge Assembly w/6 Strap Harness
features
- Soft sealing flange and rolled edges
- Head straps adjust at crown
- Low profile nosepiece allows compatibility for eyewear
- Perspiration port reduces facepiece slippage and skin irritation
- Uses replaceable parts and disposable filters
- Convertable to supplied air or PAPR and gas mask configurations
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Mask Type | Full Facepiece |
| Material | Silicone |
| Strap | Six Strap |
| Breathing Hose Type | N/A |
| Style | W6500 |
| Size (text) | One Size |
| Use With | Dusty Operations, Airborne Contaminants |
| Application | Automotive, Painting, Lead Abatement, Asbestos abatement, Utilities, Primary Metals, Chemical Manufacturing, Petrochemical, Pharmaceutical |
| Weight | 1.5 LB |

