- Small Size
- Premier Plus Basic Assembly
applications
- Utilities
- Nuclear
- Petrochemical
- Pharmaceutical
- Pesticide spraying
- Asbestos abatement
- Primary metals
- Lead abatement
- Painting
features
- Three flange sealing security
- Soft silicone
- Flexible
- Durable
- Increased viewing area
compliances
- 0
| Strap | Silicone Headband |
| Size (text) | Small |
| Material | Silicone |
| Use With | Dusty Operations, Airborne Contaminants |
| Style No. | 6800S |
| Breathing Hose Type | N/A |
| Mask Type | Half Facepiece |
| Style | Cartridge Mask |
| Application | Automotive, Painting, Lead Abatement, Asbestos abatement, Utilities, Primary Metals, Chemical Manufacturing, Petrochemical, Pharmaceutical |
| Weight | 0.55 LB |

