- Medium Size
- Full Facepiece
- Silcone Respirator w/5 Straps
applications
- Dusty operations
- Airborne contaminants
features
- Excellent field of vision
- Panoramic lens
- Unobstructed peripheral vision
- Distortion-free lens
- Antifog
- Antiscratch
- Silicone face-piece with pliable mask
- Air purifying respirator convertibility
compliances
- 0
| Size (text) | Medium |
| Strap | 5 Strap Suspension |
| Mask Type | Full Facepiece |
| Use With | Dusty Operations, Airborne Contaminants |
| Breathing Hose Type | N/A |
| Material | Silicone |
| Style | Cartridge Mask |
| Style No. | 8600-MSAO |
| Weight | 2.14 LB |

