- Large Size
- Full Facepiece
- Silcone Respirator w/Tite-Seal
applications
- Dusty operations
- Airborne contaminants
features
- Excellent field of vision
- Panoramic lens
- Unobstructed peripheral vision
- Distortion-free lens
- Antifog
- Antiscratch
- Silicone face-piece with pliable mask
- Air purifying respirator convertibility
compliances
- 0
| Breathing Hose Type | N/A |
| Mask Type | Full Facepiece |
| Strap | Tite-Seal® |
| Style No. | 8600-LTAO |
| Material | Silicone |
| Style | Cartridge Mask |
| Size (text) | Large |
| Use With | Dusty Operations, Airborne Contaminants |
| Weight | 2.1 LB |

