- Small Size
- Full Facepiece
- Silcone Respirator w/Mesh
applications
- Airborne contaminants
- Dusty operations
features
- Excellent field of vision
- Panoramic lens
- Unobstructed peripheral vision
- Distortion-free lens
- Antifog
- Antiscratch
- Silicone face-piece with pliable mask
- Air purifying respirator convertibility
compliances
- 0
| Use With | Dusty Operations, Airborne Contaminants |
| Material | Silicone |
| Breathing Hose Type | N/A |
| Size (text) | Small |
| Strap | Mesh |
| Mask Type | Full Facepiece |
| Style | Cartridge Mask |
| Style No. | 8600-SMAO |
| Weight | 2.28 LB |

