- Small Size
- Full Facepiece
- Economy Respirator w/5 Strap
applications
- Painting
- Lead abatement
- Utilities
- Primary metals
- Chemical manufacturing
- Automotive
- Petrochemical
- Pharmaceutical
features
- Excellent field of vision
- Panoramic lens
- Unobstructed peripheral vision
- Distortion-free lens
- Antifog
- Antiscratch
compliances
- 0
| Size (text) | Small |
| Breathing Hose Type | N/A |
| Style | Cartridge Mask |
| Mask Type | Full Facepiece |
| Style No. | 8100-SSAO |
| Strap | 5 Strap Suspension |
| Application | Automotive, Painting, Lead Abatement, Asbestos abatement, Utilities, Primary Metals, Chemical Manufacturing, Petrochemical, Pharmaceutical |
| Material | Silicone |
| Use With | Dusty Operations, Airborne Contaminants |
| Weight | 2.1 LB |

