- Full Facepiece w/Rubber Seal
- Six Strap Harness
features
- Soft sealing flange and rolled edges
- Head straps adjust at crown
- Low profile nosepiece allows compatibility for eyewear
- Perspiration port reduces facepiece slippage and skin irritation
- Uses replaceable parts and disposable filters
- Convertable to supplied air or PAPR and gas mask configurations
compliances
- 0
caution
- Not recommended for steel tubing
| Use With | Multi-Contaminant |
| Application | Grinding, Welding, Painting, Asbestos abatement |
| Approval | 2002:02:14:00:00:00:000 |
| Mask Type | Full Facepiece |
| Strap | Tite-Seal® |
| Material | Rubber |
| Style | 6770ALB |
| Weight | 3.4 LB |

