- P100/NE Egress Assembly w/Silicone Seal & 6 Strap Headgear
features
- Soft sealing flange and rolled edges
- Head straps adjust at crown
- Low profile nosepiece allows compatibility for eyewear
- Perspiration port reduces facepiece slippage and skin irritation
- Uses replaceable parts and disposable filters
- Convertable to supplied air or PAPR and gas mask configurations
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Material | Silicone |
| Use With | Multi-Contaminant |
| Style | W6773ALB |
| Application | Grinding, Welding, Painting, Lead Abatement, Asbestos abatement |
| Approval | TC-19C-209 |
| Strap | Six Strap |
| Mask Type | Full Facepiece |
| Weight | 3.3 LB |

