- Weld-O-Glass Roll Goods
features
- Good spark and spatter protection
- Medium duty welding blanket and heat treating
| Coating | Uncoated |
| Temp Range | 1700.0 °F [Max] |
| Length | 50 yd |
| Material | Silica |
| Color | Tan |
| Weight | 0.0 LB |
| Coating | Uncoated |
| Temp Range | 1700.0 °F [Max] |
| Length | 50 yd |
| Material | Silica |
| Color | Tan |
| Weight | 0.0 LB |