- Weld-O-Glass Blanket
features
- Extra weight provides added durability
| Material | Fiberglass |
| Temp Range | 800.0 °F, 1200.0 °F [Max] |
| Color | White |
| Height | 5 ft |
| Coating | Uncoated |
| Weight | 2.73 LB |
| Material | Fiberglass |
| Temp Range | 800.0 °F, 1200.0 °F [Max] |
| Color | White |
| Height | 5 ft |
| Coating | Uncoated |
| Weight | 2.73 LB |