- See-Thru Welding Curtain
- Spectra Orange
- Vinyl
features
- Filters 100% of far/near U.V. radiation and blue light
- Arc image dispersed throughout the curtain
- Puts light back into the welding booth
- Use low to high amperage
- Grommets are placed 8" apart on one width side and 16" apart on both height sides
| Color | Spectra Orange |
| Height | 6 ft |
| Material | Vinyl |
| Thickness | 14 mil |
| Weight | 0.0 LB |

