- See-Thru Welding Curtain
- Gold
- Vinyl
features
- Stops far/near U.V. radiation
- Excellent blue light protection
- Arc image dispersed throughout the curtain
- Allows supervision and a bright work environment
- Use low to medium amperage
- Grommets are placed 8" apart on one width side and 16" apart on both height sides
| Material | Vinyl |
| Height | 6 ft |
| Thickness | 14 mil |
| Color | Gold |
| Weight | 2.59 LB |

