- See-Thru Welding Curtain
- Green
- Vinyl
features
- Stops far U.V. radiation
- Good blue light protection
- Decreases total light from welding arc
- Good visibility into higher amperage welding areas
- Use medium to medium high amperage in electrical arc welding
- Grommets are placed 8" apart on one width side and 16" apart on both height sides
| Height | 6 ft |
| Material | Vinyl |
| Thickness | 14 mil |
| Color | Green |
| Weight | 4.1 LB |

