- Weld-O-Glass Blanket
features
- Extra weight provides added durability
| Material | Fiberglass |
| Temp Range | 800.0 °F, 1200.0 °F [Max] |
| Height | 6 ft |
| Color | White |
| Coating | Uncoated |
| Weight | 8.45 LB |
| Material | Fiberglass |
| Temp Range | 800.0 °F, 1200.0 °F [Max] |
| Height | 6 ft |
| Color | White |
| Coating | Uncoated |
| Weight | 8.45 LB |