- Weld-O-Glass Blanket
features
- Good spark and spatter protection
- Medium duty welding blanket
- Good for heat treating
| Material | Silica |
| Height | 6 ft |
| Coating | Uncoated |
| Color | Tan |
| Temp Range | 1700.0 °F, 3000.0 °F [Max] |
| Weight | 1.11 LB |
| Material | Silica |
| Height | 6 ft |
| Coating | Uncoated |
| Color | Tan |
| Temp Range | 1700.0 °F, 3000.0 °F [Max] |
| Weight | 1.11 LB |