- Weld-O-Glass Blanket
features
- Light spark and spatter protection
- To be used on a vertical or angled plane
| Material | Fiberglass |
| Temp Range | 600.0 °F, 1200.0 °F [Max] |
| Coating | Acrylic |
| Color | Gray |
| Height | 6 ft |
| Weight | 3.75 LB |
| Material | Fiberglass |
| Temp Range | 600.0 °F, 1200.0 °F [Max] |
| Coating | Acrylic |
| Color | Gray |
| Height | 6 ft |
| Weight | 3.75 LB |