- Opaque Welding Curtain
features
- Medium weight, resistant to fire, water and mildew
- Recommended for most welding applications
- Grommets are placed 8" apart on one width side and 16" apart on both height sides
| Height | 6 ft |
| Color | Green |
| Material | Canvas |
| Weight | 6.6 LB |

