- Weld-O-Glass Blanket
features
- Good spark and spatter protection
- Medium to heavy duty welding blanket
- Good for heat treating
| Color | Yellow |
| Height | 6 ft |
| Material | Fiberglass |
| Temp Range | 600.0 °F, 1200.0 °F [Max] |
| Coating | Neoprene (one side) |
| Weight | 9.13 LB |
| Color | Yellow |
| Height | 6 ft |
| Material | Fiberglass |
| Temp Range | 600.0 °F, 1200.0 °F [Max] |
| Coating | Neoprene (one side) |
| Weight | 9.13 LB |