- See-Thru Welding Curtain
- Gold
- Vinyl
features
- Stops far/near U.V. radiation
- Excellent blue light protection
- Arc image dispersed throughout the curtain
- Allows supervision and a bright work environment
- Use low to medium amperage
- Grommets are placed 8" apart on one width side and 16" apart on both height sides
| Height | 6 ft |
| Color | Gold |
| Material | Vinyl |
| Thickness | 14 mil |
| Weight | 5.6 LB |

