- Weld-O-Glass Blanket
features
- Good spark and spatter protection
- Medium to heavy duty welding blanket
- Good for heat treating
| Height | 6 ft |
| Temp Range | 1000.0 °F, 1200.0 °F [Max] |
| Material | Fiberglass |
| Color | Black |
| Coating | Vermeculite |
| Weight | 3.1 LB |
| Height | 6 ft |
| Temp Range | 1000.0 °F, 1200.0 °F [Max] |
| Material | Fiberglass |
| Color | Black |
| Coating | Vermeculite |
| Weight | 3.1 LB |