- Weld-O-Glass Roll Goods
features
- Good spark and spatter protection
- Medium duty welding blanket and heat treating
| Length | 50 yd |
| Coating | Uncoated |
| Color | Orange |
| Material | Fiberglass |
| Temp Range | 800.0 °F [Max] |
| Weight | 0.0 LB |
| Length | 50 yd |
| Coating | Uncoated |
| Color | Orange |
| Material | Fiberglass |
| Temp Range | 800.0 °F [Max] |
| Weight | 0.0 LB |