- See-Thru Modular Screen Panels
features
- Designed to be used individually or quickly hinged together to form multiple panel units
- 24" crossbar legs standard with all screens
includes
- Corner Clamp, Hinge Assembly
| Color | Spectra Orange |
| Tube O.D. | 7/8 in |
| Material | Vinyl, Steel Tubing |
| Height | 5 ft |
| Weight | 20.0 LB |

