- Stur-D-Screen
- Green
- 8 ft Wide x 6 ft High
- 1 Panel
- Denim, Steel Tubing
features
- Strong square tubing provides neat appearance
- No curtain gapping between posts
- Free standiing
- Easy to assemble
includes
- Frame
- Brackets
- Platform "T" legs
- Lacing ties
- Safety curtain
| Height | 6 ft |
| Color | Green |
| No. of Panels | 1 |
| Material | Denim, Steel Tubing |
| Weight | 28.8 LB |

