- Style 42 Single Unit Battery Charger
- Use w/Wilson Premier® 6000 Series PAPR and WilsonMax™ 8660 Marathon® Face-Mount PAPR
| Use With | Willson Premier® 6000 Series PAPR, WillsonMax™ 8660 Marathon® Face-Mount PAPR |
| Material | N/A |
| Style No. | RP42 |
| Accessory Type | Single Unit Battery Charger |
| Weight | 5.0 LB |
| EAN or UPC | 40025403608 |

