- Style RP50 10 Unit Battery Charger (Includes Case)
- Use w/Wilson Premier® 6000 Series PAPR and WilsonMax™ 8660 Marathon® Face-Mount PAPR
| Accessory Type | 10 Unit Battery Charger (Includes Case) |
| Use With | Willson Premier® 6000 Series PAPR, WillsonMax™ 8660 Marathon® Face-Mount PAPR |
| Style No. | RP50 |
| Material | N/A |
| Weight | 19.3 LB |

