- Use w/Cup Style Disposable Respirators
| Material | Steel |
| Accessory Type | Dispenser |
| Use With | Cup Style Disposable Respirators |
| Style No. | YI-3B |
| Weight | 10.93 LB |
| EAN or UPC | 40025403356 |
| Material | Steel |
| Accessory Type | Dispenser |
| Use With | Cup Style Disposable Respirators |
| Style No. | YI-3B |
| Weight | 10.93 LB |
| EAN or UPC | 40025403356 |